

€76.72/ pieceexcl. VAT
€92.83incl. VAT
Estimated delivery date - 06/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €76.72 | - |
2+ | €63.93 | 16.67% |
4+ | €51.14 | 33.33% |
8+ | €47.31 | 38.33% |
12+ | €44.75 | 41.67% |
16+ | €40.92 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATONE |
Colour | Natural colour |
Outer diameter | 18 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PEEK |
Material class | Epratone PEEK |
Group | High Performance Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratone PEEK |