

€239.77/ pieceexcl. VAT
€290.12incl. VAT
2.745 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €239.77 | - |
2+ | €191.81 | 20.00% |
3+ | €177.43 | 26.00% |
4+ | €167.84 | 30.00% |
5+ | €153.45 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATONE |
Colour | Natural colour |
Outer diameter | 35 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PEEK |
Material class | Epratone PEEK |
Group | High Performance Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratone PEEK |