




€127.39/ pieceexcl. VAT
€154.14incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €127.39 | - |
2+ | €106.16 | 16.67% |
3+ | €84.92 | 33.33% |
5+ | €78.55 | 38.33% |
8+ | €74.31 | 41.67% |
10+ | €67.94 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATONE |
Colour | Black |
Outer diameter | 20 mm |
Length | 1000 mm |
Material | PEEK |
Material class | Epratone PEEK |
Group | High Performance Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratone PEEK |