

€757.88/ pieceexcl. VAT
€917.03incl. VAT
3 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATEX |
Colour | Brown |
Thickness | 20 mm |
Length | 2150 mm |
Width | 1020 mm |
Lining material | Cotton |
Material | HAWE 201 |
Material class | Epratex PF CP 201 |
Antistatic | No |
Group | Composite |
Tradename | Epratex PF CP |
Manufacturing method | Pressed |