

€148.10/ pieceexcl. VAT
€179.20incl. VAT
15 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €148.10 | - |
2+ | €123.42 | 16.67% |
3+ | €98.74 | 33.33% |
5+ | €91.33 | 38.33% |
7+ | €86.39 | 41.67% |
9+ | €78.99 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATEX |
Colour | Brown |
Thickness | 2 mm |
Length | 2150 mm |
Width | 1020 mm |
Lining material | Cotton |
Material | HAWE 201 |
Material class | Epratex PF CP 201 |
Antistatic | No |
Group | Composite |
Tradename | Epratex PF CP |
Manufacturing method | Pressed |