

€19.60/ pieceexcl. VAT
€23.72incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.60 | - |
9+ | €16.33 | 16.67% |
17+ | €13.06 | 33.33% |
33+ | €12.08 | 38.33% |
49+ | €11.43 | 41.67% |
65+ | €10.45 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATEX |
Colour | Brown |
Outer diameter | 8 mm |
Length | 1000 mm |
Material | PF CC 42 |
Material class | Epratex PF CC42 |
Group | Composite |
Tradename | Epratex PF CC |