

€55.85/ pieceexcl. VAT
€67.58incl. VAT
3 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €55.85 | - |
3+ | €46.54 | 16.67% |
6+ | €37.23 | 33.33% |
12+ | €34.44 | 38.33% |
17+ | €32.58 | 41.67% |
23+ | €29.79 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATEX |
Colour | Brown |
Outer diameter | 25 mm |
Length | 1000 mm |
Manufacturing method | Wound |
Hollow core | No |
Material | PF CC 42 |
Material class | Epratex PF CC42 |
Group | Composite |
Tradename | Epratex PF CC |