

€28.39/ pieceexcl. VAT
€34.35incl. VAT
5.969 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €28.39 | - |
6+ | €23.66 | 16.67% |
11+ | €18.92 | 33.33% |
22+ | €17.50 | 38.33% |
32+ | €16.56 | 41.67% |
43+ | €15.14 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATEX |
Colour | Brown |
Outer diameter | 10 mm |
Length | 1000 mm |
Manufacturing method | Wound |
Hollow core | No |
Material | PF CC 42 |
Material class | Epratex PF CC42 |
Group | Composite |
Tradename | Epratex PF CC |