

€366.61/ pieceexcl. VAT
€443.60incl. VAT
2 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €366.61 | - |
2+ | €320.79 | 12.50% |
3+ | €293.29 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATEX |
Colour | Brown |
Outer diameter | 100 mm |
Length | 1000 mm |
Manufacturing method | Wound |
Hollow core | No |
Material | PF CC 42 |
Material class | Epratex PF CC42 |
Group | Composite |
Tradename | Epratex PF CC |