

€88.47/ pieceexcl. VAT
€107.05incl. VAT
Estimated delivery date - 22/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €88.47 | - |
2+ | €73.72 | 16.67% |
4+ | €58.98 | 33.33% |
8+ | €54.56 | 38.33% |
11+ | €51.61 | 41.67% |
15+ | €47.18 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Thickness | 1.5 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Material | POM-C |
Material class | Epratal C |
Antistatic | No |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epratal C |
Manufacturing method | Extruded |