

€86.87/ pieceexcl. VAT
€105.11incl. VAT
Estimated delivery date - 22/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €86.87 | - |
2+ | €72.40 | 16.67% |
4+ | €57.92 | 33.33% |
8+ | €53.57 | 38.33% |
12+ | €50.68 | 41.67% |
16+ | €46.33 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Black |
Thickness | 8 mm |
Length | 1000 mm |
Width | 610 mm |
Lining material | Not applicable |
Material | POM-C |
Material class | Epratal C |
Antistatic | No |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Tradename | Epratal C |
Manufacturing method | Extruded |