

€2.02/ pieceexcl. VAT
€2.44incl. VAT
86 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.02 | - |
81+ | €1.68 | 16.67% |
161+ | €1.34 | 33.33% |
322+ | €1.24 | 38.33% |
483+ | €1.18 | 41.67% |
644+ | €1.08 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 6 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |