

€0.47/ pieceexcl. VAT
€0.57incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.47 | - |
334+ | €0.40 | 16.67% |
667+ | €0.32 | 33.33% |
1334+ | €0.29 | 38.33% |
2000+ | €0.28 | 41.67% |
2667+ | €0.25 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 5 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |