

€19.79/ pieceexcl. VAT
€23.95incl. VAT
242.637 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €19.79 | - |
9+ | €16.50 | 16.67% |
17+ | €13.20 | 33.33% |
33+ | €12.21 | 38.33% |
49+ | €11.55 | 41.67% |
65+ | €10.56 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 40 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |