

€0.52/ pieceexcl. VAT
€0.63incl. VAT
82 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €0.52 | - |
334+ | €0.44 | 16.67% |
667+ | €0.35 | 33.33% |
1334+ | €0.32 | 38.33% |
2000+ | €0.30 | 41.67% |
2667+ | €0.28 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 3 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |