

5,35 €/ pieceexcl. VAT
6,47 €incl. VAT
373,499 In stock - Estimated delivery date 22.09.2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | 5,35 € | - |
32+ | 4,46 € | 16.67% |
64+ | 3,57 € | 33.33% |
127+ | 3,30 € | 38.33% |
190+ | 3,12 € | 41.67% |
253+ | 2,85 € | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 20 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |