

€2.47/ pieceexcl. VAT
€2.99incl. VAT
20 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €2.47 | - |
65+ | €2.06 | 16.67% |
130+ | €1.65 | 33.33% |
260+ | €1.52 | 38.33% |
390+ | €1.44 | 41.67% |
520+ | €1.32 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 12 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |