

€246.51/ pieceexcl. VAT
€298.28incl. VAT
10 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €246.51 | - |
2+ | €228.02 | 7.50% |
3+ | €215.70 | 12.50% |
4+ | €197.21 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 100 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |