

€123.26/ pieceexcl. VAT
€149.14incl. VAT
53 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €123.26 | - |
2+ | €102.72 | 16.67% |
3+ | €82.17 | 33.33% |
6+ | €76.01 | 38.33% |
8+ | €71.90 | 41.67% |
11+ | €65.74 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 100 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |