

99,28 €/ pieceexcl. VAT
120,13 €incl. VAT
1 In stock - Estimated delivery date 22.09.2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | 99,28 € | - |
2+ | 82,73 € | 16.67% |
4+ | 66,18 € | 33.33% |
7+ | 61,22 € | 38.33% |
11+ | 57,91 € | 41.67% |
14+ | 52,95 € | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 90 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C FG |
Group | Engineering Plastics |
Tradename | Epratal C |