

€4.81/ pieceexcl. VAT
€5.82incl. VAT
8 In stock - Estimated delivery date 12/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.81 | - |
35+ | €4.01 | 16.67% |
69+ | €3.20 | 33.33% |
137+ | €2.96 | 38.33% |
206+ | €2.80 | 41.67% |
274+ | €2.56 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 20 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C FG |
Group | Engineering Plastics |
Tradename | Epratal C |