

€3.11/ pieceexcl. VAT
€3.76incl. VAT
27 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €3.11 | - |
53+ | €2.60 | 16.67% |
106+ | €2.08 | 33.33% |
212+ | €1.92 | 38.33% |
318+ | €1.82 | 41.67% |
423+ | €1.66 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 16 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C FG |
Group | Engineering Plastics |
Tradename | Epratal C |