

13,87 €/ pieceexcl. VAT
16,78 €incl. VAT
6 In stock - Estimated delivery date 22.09.2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | 13,87 € | - |
12+ | 11,56 € | 16.67% |
24+ | 9,25 € | 33.33% |
47+ | 8,55 € | 38.33% |
70+ | 8,09 € | 41.67% |
93+ | 7,40 € | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Blue |
Outer diameter | 25 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C FG |
Group | Engineering Plastics |
Tradename | Epratal C |