

8,86 €/ pieceexcl. VAT
10,72 €incl. VAT
20 In stock - Estimated delivery date 22.09.2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | 8,86 € | - |
19+ | 7,39 € | 16.67% |
37+ | 5,91 € | 33.33% |
73+ | 5,46 € | 38.33% |
109+ | 5,17 € | 41.67% |
146+ | 4,73 € | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Blue |
Outer diameter | 20 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |