




55,30 €/ pieceexcl. VAT
66,91 €incl. VAT
17 In stock - Estimated delivery date 22.09.2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | 55,30 € | - |
4+ | 46,09 € | 16.67% |
7+ | 36,87 € | 33.33% |
13+ | 34,10 € | 38.33% |
19+ | 32,26 € | 41.67% |
25+ | 29,49 € | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Black |
Outer diameter | 65 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |