




€1.34/ pieceexcl. VAT
€1.62incl. VAT
Estimated delivery date - 13/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €1.34 | - |
126+ | €1.12 | 16.67% |
252+ | €0.90 | 33.33% |
503+ | €0.83 | 38.33% |
754+ | €0.78 | 41.67% |
1006+ | €0.72 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Black |
Outer diameter | 5 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |