




11,85 €/ pieceexcl. VAT
14,34 €incl. VAT
224,34 In stock - Estimated delivery date 22.09.2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | 11,85 € | - |
15+ | 9,88 € | 16.67% |
29+ | 7,90 € | 33.33% |
58+ | 7,31 € | 38.33% |
86+ | 6,91 € | 41.67% |
115+ | 6,32 € | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Black |
Outer diameter | 30 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |