




€4.11/ pieceexcl. VAT
€4.97incl. VAT
Estimated delivery date - 23/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.11 | - |
39+ | €3.43 | 16.67% |
78+ | €2.74 | 33.33% |
156+ | €2.53 | 38.33% |
234+ | €2.40 | 41.67% |
312+ | €2.19 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Black |
Outer diameter | 18 mm |
Length | 1000 mm |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |