




€267.08/ pieceexcl. VAT
€323.17incl. VAT
4.71 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €267.08 | - |
2+ | €247.05 | 7.50% |
3+ | €233.69 | 12.50% |
4+ | €213.66 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Black |
Outer diameter | 180 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |