

€7.26/ pieceexcl. VAT
€8.78incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.25 | - |
23+ | €6.05 | 16.67% |
45.667+ | €4.84 | 33.33% |
91.333+ | €4.47 | 38.33% |
137+ | €4.23 | 41.67% |
182.667+ | €3.87 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Black |
Outer diameter | 14 mm |
Length | 3000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |