




131,08 €/ pieceexcl. VAT
158,61 €incl. VAT
50,993 In stock - Estimated delivery date 22.09.2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | 131,08 € | - |
2+ | 109,23 € | 16.67% |
3+ | 87,38 € | 33.33% |
6+ | 80,83 € | 38.33% |
8+ | 76,46 € | 41.67% |
11+ | 69,91 € | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Black |
Outer diameter | 100 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |