




€166.96/ pieceexcl. VAT
€202.02incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Series | 63 |
Type | 6306 |
Execution | Single row |
Inner Diameter | 30 mm |
Outer Diameter | 72 mm |
Width | 19 mm |
Material | Plastic |
Cage | PA |
Dynamic load rating | 700 N |
Static load rating | 460 N |
Max. Speed | 675 rpm |
Material raceway | POM |
Material balls | Glass |
Colour | White |