




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Series | 62 |
Type | 626 |
Execution | Single row |
Inner Diameter | 6 mm |
Outer Diameter | 19 mm |
Width | 6 mm |
Material | Plastic |
Cage | PA |
Dynamic load rating | 70 N |
Static load rating | 50 N |
Max. Speed | 2,600 rpm |
Material raceway | POM |
Material balls | Glass |
Colour | White |