




€83.38/ pieceexcl. VAT
€100.89incl. VAT
30 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Series | 62 |
Type | 6205 |
Execution | Single row |
Inner Diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 15 mm |
Material | Plastic |
Cage | PA |
Dynamic load rating | 480 N |
Static load rating | 320 N |
Max. Speed | 950 rpm |
Material raceway | POM |
Material balls | Glass |
Colour | White |