




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Series | 60 |
Type | 6008 |
Execution | Single row |
Inner Diameter | 40 mm |
Outer Diameter | 68 mm |
Width | 15 mm |
Material | Plastic |
Cage | PA |
Dynamic load rating | 520 N |
Static load rating | 350 N |
Max. Speed | 750 rpm |
Material raceway | POM |
Material balls | Glass |
Colour | White |