




€37.23/ pieceexcl. VAT
€45.05incl. VAT
10 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Series | 60 |
Type | 6001 |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 28 mm |
Width | 8 mm |
Material | Plastic |
Cage | PA |
Dynamic load rating | 160 N |
Static load rating | 110 N |
Max. Speed | 1,750 rpm |
Material raceway | POM |
Material balls | Glass |
Colour | White |