

€128.48/ pieceexcl. VAT
€155.46incl. VAT
Estimated delivery date - 24/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €128.48 | - |
2+ | €107.07 | 16.67% |
3+ | €85.66 | 33.33% |
5+ | €79.23 | 38.33% |
8+ | €74.95 | 41.67% |
10+ | €68.52 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 90 mm |
Internal diameter | 50 mm |
Length | 1000 mm |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |