

€39.79/ pieceexcl. VAT
€48.15incl. VAT
Estimated delivery date - 26/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €39.79 | - |
13+ | €33.16 | 16.67% |
25+ | €26.53 | 33.33% |
50+ | €24.54 | 38.33% |
75+ | €23.21 | 41.67% |
99+ | €21.22 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 30 mm |
Internal diameter | 20 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |