

€15.31/ pieceexcl. VAT
€18.53incl. VAT
6 In stock - Estimated delivery date 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.31 | - |
10+ | €12.76 | 16.67% |
20+ | €10.21 | 33.33% |
40+ | €9.44 | 38.33% |
59+ | €8.93 | 41.67% |
79+ | €8.17 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 30 mm |
Internal diameter | 15 mm |
Length | 1000 mm |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |