

8,22 €/ pieceexcl. VAT
9,95 €incl. VAT
4 In stock - Estimated delivery date 22.09.2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | 8,22 € | - |
21+ | 6,85 € | 16.67% |
41+ | 5,48 € | 33.33% |
81+ | 5,07 € | 38.33% |
121+ | 4,80 € | 41.67% |
161+ | 4,38 € | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 25 mm |
Internal diameter | 18 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |