

€424.45/ pieceexcl. VAT
€513.58incl. VAT
Estimated delivery date - 27/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €424.45 | - |
2+ | €353.71 | 16.67% |
3+ | €282.96 | 33.33% |
5+ | €261.74 | 38.33% |
7+ | €247.59 | 41.67% |
9+ | €226.37 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | White |
Outer diameter | 125 mm |
Internal diameter | 100 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |