

€38.92/ pieceexcl. VAT
€47.09incl. VAT
4 In stock - Estimated delivery date 16/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €38.92 | - |
5+ | €32.43 | 16.67% |
9+ | €25.94 | 33.33% |
17+ | €24.00 | 38.33% |
25+ | €22.70 | 41.67% |
33+ | €20.76 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Black |
Outer diameter | 50 mm |
Internal diameter | 30 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |