

149,11 €/ pieceexcl. VAT
180,42 €incl. VAT
4 In stock - Estimated delivery date 22.09.2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | 149,11 € | - |
2+ | 119,29 € | 20.00% |
4+ | 110,34 € | 26.00% |
6+ | 104,38 € | 30.00% |
8+ | 95,43 € | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRATAL |
Colour | Black |
Outer diameter | 100 mm |
Internal diameter | 50 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | Yes |
Material | POM-C |
Material class | Epratal C |
Group | Engineering Plastics |
Suitable for welding | No |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epratal C |