

€160.05/ pieceexcl. VAT
€193.66incl. VAT
2 In stock - Estimated delivery date 05/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €160.04 | - |
2+ | €128.04 | 20.00% |
4+ | €118.43 | 26.00% |
5+ | €112.03 | 30.00% |
7+ | €102.43 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | White |
Thickness | 3 mm |
Length | 2000 mm |
Width | 1000 mm |
Lining material | Not applicable |
Material | PETP |
Material class | Epranite |
Antistatic | No |
Group | Transparent Plastics |
Machinable | Good |
Tradename | Epranite |
Manufacturing method | Extruded |