

€140.50/ pieceexcl. VAT
€170.01incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €140.50 | - |
2+ | €117.08 | 16.67% |
3+ | €93.66 | 33.33% |
5+ | €86.64 | 38.33% |
7+ | €81.96 | 41.67% |
10+ | €74.93 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | White |
Thickness | 8 mm |
Length | 1000 mm |
Width | 610 mm |
Material | PETP |
Material class | Epranite |
Antistatic | No |
Group | Transparent Plastics |
Machinable | Good |
Tradename | Epranite |
Manufacturing method | Extruded |