

€204.83/ pieceexcl. VAT
€247.84incl. VAT
83 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €204.83 | - |
2+ | €163.86 | 20.00% |
3+ | €151.57 | 26.00% |
4+ | €143.38 | 30.00% |
6+ | €131.09 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | White |
Thickness | 15 mm |
Length | 1000 mm |
Width | 610 mm |
Lining material | Not applicable |
Material | PETP |
Material class | Epranite |
Antistatic | No |
Group | Transparent Plastics |
Machinable | Good |
Tradename | Epranite |
Manufacturing method | Extruded |