

€176.61/ pieceexcl. VAT
€213.70incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €176.61 | - |
2+ | €141.28 | 20.00% |
4+ | €130.69 | 26.00% |
5+ | €123.62 | 30.00% |
7+ | €113.03 | 36.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | White |
Thickness | 12 mm |
Length | 1000 mm |
Width | 610 mm |
Material | PETP |
Material class | Epranite |
Antistatic | No |
Group | Transparent Plastics |
Machinable | Good |
Tradename | Epranite |
Manufacturing method | Extruded |