

€6.58/ pieceexcl. VAT
€7.96incl. VAT
662 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.58 | - |
25+ | €5.48 | 16.67% |
50+ | €4.38 | 33.33% |
99+ | €4.06 | 38.33% |
149+ | €3.84 | 41.67% |
198+ | €3.51 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | White |
Outer diameter | 18 mm |
Length | 1000 mm |
Material | PETP |
Material class | Epranite |
Group | Transparent Plastics |
Suitable for welding | Moderate |
Can be glued | Good |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epranite |