

€398.00/ pieceexcl. VAT
€481.58incl. VAT
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €398.00 | - |
2+ | €348.25 | 12.50% |
3+ | €318.40 | 20.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | White |
Outer diameter | 100 mm |
Length | 3000 mm |
Material | PETP |
Material class | Epranite |
Group | Transparent Plastics |
Suitable for welding | Moderate |
Can be glued | Good |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epranite |