




€69.62/ pieceexcl. VAT
€84.24incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €69.62 | - |
2+ | €58.02 | 16.67% |
4+ | €46.41 | 33.33% |
8+ | €42.93 | 38.33% |
12+ | €40.61 | 41.67% |
16+ | €37.13 | 46.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | EPRANITE |
Colour | Black |
Outer diameter | 60 mm |
Length | 1000 mm |
Manufacturing method | Extruded |
Hollow core | No |
Material | PETP |
Material class | Epranite |
Group | Transparent Plastics |
Suitable for welding | Moderate |
Can be glued | Good |
Machinable | Good |
Suitable for foods | Yes |
Tradename | Epranite |